Beli floor drain 2 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KDK Kipas Exhaust Plafon Sirocco
    Mulai

    Rp759.900

    KDK Kipas Exhaust Plafon Sirocco
    Deskripsi:
    Exhaust typeThe fan shall be suitable for ceiling mountingHP (Half-pitch) motor with thermal cut-offWell lubricated bearing for long life operationPre-installed power cordUnique design of double orifice minimizes noise transmission from fanHigh performance taper blade designed Sirocco Fan adopted to control air turbulence effectivelyInstallation size = 177 x 177 mm
  2. TOTO Wastafel Gantung
    Mulai

    Rp589.900

    TOTO Wastafel Gantung
    Deskripsi:
    Menghadirkan suasana yang lebih nyaman dengan lavatory yang sudah terkenal secara kualitas dan ketahanan.
  3. Onda CLS Wall Faucet (Kran Tembok)
    16%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp73.900

    Onda CLS Wall Faucet (Kran Tembok)
    atribut:
    • Size (inch): 1/2
    • Weight (g): 300
  4. ZURN Floor Drain Bodies, Sediment Buckets & Seals (Set Komponen Saluran Lantai)
    Mulai

    Rp609.900

    ZURN Floor Drain Bodies, Sediment Buckets & Seals (Set Komponen Saluran Lantai)
    Deskripsi:
    These drain covers are made with durable galvanized carbon steel and fit over and protect compatible floor drains. They have slotted screw holes for easy installation, allowing them to be rotated and lifted without removing mounting screws.
    atribut:
    • UNSPSC: 40141701
  5. OATEY Floor Drain Grate (Penutup Kisi-Kisi Saluran Lantai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp509.900

    OATEY Floor Drain Grate (Penutup Kisi-Kisi Saluran Lantai)
    Deskripsi:
    Point-of-use electric tankless water heaters include thermostats that control the temperature of water for single applications with small load requirements. These indoor units have a smaller footprint and provide hot water instantly for bathrooms, kitchens, dishwashers, or washing machines.
  6. Onda Wall Faucet (Kran Tembok)
    21%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp74.900

  7. OATEY Floor Drain Bodies, Sediment Buckets & Seals (Set Komponen Saluran Lantai)
    Mulai

    Rp129.900

    OATEY Floor Drain Bodies, Sediment Buckets & Seals (Set Komponen Saluran Lantai)
    Deskripsi:
    Floor drain bodies include replacement parts and components used to install drain assemblies in bathrooms.
  8. Non Brand Floor Drain Grate (Penutup Kisi-Kisi Saluran Lantai)
    Mulai

    Rp129.900

    Non Brand Floor Drain Grate (Penutup Kisi-Kisi Saluran Lantai)
    Deskripsi:
    Light-duty floor drain grates filter out large particles and allow wastewater to flow freely into drainage systems. These grates are built to support pedestrian traffic only and are available in different materials, and come in distinct shapes, sizes, and colors based on specified applications. Class A grates are rated to support loads up to 3,372 pounds per square foot.
    atribut:
    • UNSPSC: 40141701
    • Color: Black
    • Connection Type: Drop-In
    • Finish: Phosphating
    • For Use with Drain Type: Floor Drain
    • Grate Surface Type: Slotted
    • Material: Cast Iron
    • Outlet Location: Bottom
    • Shape: Round
    • Thickness (inch): 3/8
  9. TOTO Saringan Got
    Mulai

    Rp339.900

  10. TOTO Set Wastafel
    Mulai

    Rp1.899.900

  11. Wasser Floor Drain Anti-Pest (Saluran Pembuangan Air Lantai)
    Mulai

    Rp339.900

    Wasser Floor Drain Anti-Pest (Saluran Pembuangan Air Lantai)
    Deskripsi:
    Floor Drain Anti Insect
    atribut:
    • Finish: Chrome
  12. Waterplus Floor Drain Square 4inch
    Mulai

    Rp359.900

    Waterplus Floor Drain Square 4inch
    Deskripsi:
    Floor Drain Square 4" Chrome
    atribut:
    • Material: Brass
    • Finishing: Chrome
    • Diameter (mm): 115x115
    • Pipe: G2\"
    • Quantity per Box: 24
  13. Onda Floor Drainer (Saringan Got)
    Mulai

    Rp43.900

    Onda Floor Drainer (Saringan Got)
    Deskripsi:
    Saringan pembuangan air ( pada umumnya digunakan di kamar mandi)
  14. KDK Kipas Exhaust Plafon (Kipas Ventilasi)
    Mulai

    Rp389.900

    KDK Kipas Exhaust Plafon (Kipas Ventilasi)
    Deskripsi:
    KDK 15-TGQ - Ceiling Exhaust 6 inch berfungsi untuk membuang udara kotor dalam ruangan dengan suara halus, dan motor dilengkapi dengan thermal fuse.Daya : 34 WattHembusan udara tenangSuara halusDesign eleganDiameter baling 15 cm (6″)Baling aman, anti retak
Daftar Harga floor drain 2 Terbaru November 2026
Paloma Floor Drain (Penutup Saluran Air Lantai)Rp92.900
ONDA Exclusive Floor Drain (Penutup Saluran Air Lantai)Rp80.900
KDK Kipas Exhaust Plafon SiroccoRp759.900
TOTO Wastafel GantungRp589.900
TOTO Omni+ Set Fitting WastafelRp2.099.900
Onda CLS Wall Faucet (Kran Tembok)Rp73.900
ZURN Floor Drain Bodies, Sediment Buckets & Seals (Set Komponen Saluran Lantai)Rp609.900
OATEY Floor Drain Grate (Penutup Kisi-Kisi Saluran Lantai)Rp509.900
Onda Wall Faucet (Kran Tembok)Rp74.900
OATEY Floor Drain Bodies, Sediment Buckets & Seals (Set Komponen Saluran Lantai)Rp129.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)